Specifications
Dimensions
- Bore Diameter20.0000 in
- Fillet Radius0.2500 in
- Outside Diameter28.0000 in
Details
- Manufacturer Catalog
- Product TypeCylindrical Roller Thrust Bearings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)