Overview
Mfr description
TP-785 ROLLER THRUST BRG
Specifications
- Bore Diameter
- Fillet Radius0.3750 in
- Manufacturer Catalog
- Outside Diameter
- Product TypeCylindrical Roller Thrust Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data