Motion
TR-626
Thrust Bearing - Cylindrical Roller Thrust Bearing, 3.5000 in ID, 5.4680 in OD, 1.3120 in Width
Mi Item #13758649
MFR #TR-626
Price$2,163.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Cylindrical Roller Thrust Bearing, 3.5000 in ID, 5.4680 in OD, 1.3120 in Width
Mi Item #13758649
MFR #TR-626

Mfr description
TR-626 S/A ROLLER THRUST BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,163.72/each

Specifications

Dimensions

  • Bore Diameter  
    3.5000 in
  • Outside Diameter  
    5.4680 in
  • Overall Width  
    1.3120 in
  • Weight
    3.80 lbs

Details

  • Configuration
    TR
  • Dynamic Load Capacity
    44350 lbs
  • Manufacturer Product Page
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Static Load Capacity
    128020 lbs
  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)