Motion
TR-727
Thrust Bearing - Cylindrical Roller Thrust Bearing, 2.0000 in ID, 6.3120 in OD, 1.8120 in Width
MI ITEM #13758650
MFR #TR-727
Price$5,136.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Cylindrical Roller Thrust Bearing, 2.0000 in ID, 6.3120 in OD, 1.8120 in Width
MI ITEM #13758650
MFR #TR-727

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,136.03/each

Specifications

Dimensions

  • Bore Diameter  
    2.0000 in
  • Outside Diameter  
    6.3120 in
  • Overall Width  
    1.8120 in
  • Weight
    11.50 lbs

Details

  • Configuration
    TR
  • Dynamic Load Capacity
    77500 lbs
  • Manufacturer Product Page
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Static Load Capacity
    295900 lbs
  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing

Overview

Mfr description
TR-727 S/A ROLLER THRUST BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought