Motion
TR-731
Thrust Bearing - Cylindrical Roller Thrust Bearing, 3.0000 in ID, 7.3120 in OD, 1.8120 in Width
MI ITEM #13758654
MFR #TR-731
List Price$4,206.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Cylindrical Roller Thrust Bearing, 3.0000 in ID, 7.3120 in OD, 1.8120 in Width
MI ITEM #13758654
MFR #TR-731

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,206.45/each for your price

Overview

Mfr description
TR-731 S/A ROLLER THRUST BRG

Specifications

  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Static Load Capacity
    365800 lbs
  • Dynamic Load Capacity
    98800 lbs
  • Configuration
    TR
  • Manufacturer Product Page
  • Weight
    14.30 lbs
  • Product Type
    Cylindrical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text