Motion
TR-732
Thrust Bearing - Cylindrical Roller Thrust Bearing, 3.0000 in ID, 8.3120 in OD, 1.8120 in Width
Mi Item #13758655
MFR #TR-732
Price$3,931.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Cylindrical Roller Thrust Bearing, 3.0000 in ID, 8.3120 in OD, 1.8120 in Width
Mi Item #13758655
MFR #TR-732

Mfr description
TR-732 S/A ROLLER THRUST BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,931.93/each

Specifications

Dimensions

  • Bore Diameter  
    3.0000 in
  • Outside Diameter  
    8.3120 in
  • Overall Width  
    1.8120 in
  • Weight
    20 lbs

Details

  • Configuration
    TR
  • Dynamic Load Capacity
    126200 lbs
  • Manufacturer Product Page
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Static Load Capacity
    494500 lbs
  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)