Motion
TR-733
Thrust Bearing - 3.0000 in ID, 9.0015 in OD
MI ITEM #13758656
MFR #TR-733
Price$4,782.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - 3.0000 in ID, 9.0015 in OD
MI ITEM #13758656
MFR #TR-733

Mfr description
TR-733 S/A ROLLER THRUST BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,782.83/each

Specifications

Dimensions

  • Bore Diameter  
    3.0000 in
  • Fillet Radius
    0.0620 in
  • Outside Diameter  
    9.0015 in

Details

  • Manufacturer Catalog
  • Product Type
    Cylindrical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)