Motion
TR-735
Thrust Bearing - 4.0000 in ID, 8.0015 in OD
Mi Item #13758658
MFR #TR-735
Price$4,714.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - 4.0000 in ID, 8.0015 in OD
Mi Item #13758658
MFR #TR-735

Mfr description
TR-735 S/A ROLLER THRUST BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,714.78/each

Specifications

Dimensions

  • Bore Diameter  
    4.0000 in
  • Fillet Radius
    0.0620 in
  • Outside Diameter  
    8.0015 in

Details

  • Manufacturer Catalog
  • Product Type
    Cylindrical Roller Thrust Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)