Motion
TR-741
Thrust Bearing - 5.0000 in ID, 11.0200 in OD
Mi Item #13758668
MFR #TR-741
Price$9,118.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - 5.0000 in ID, 11.0200 in OD
Mi Item #13758668
MFR #TR-741

Mfr description
TR-741 S/A ROLLER THRUST BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,118.91/each

Specifications

Dimensions

  • Bore Diameter  
    5.0000 in
  • Fillet Radius
    0.1250 in
  • Outside Diameter  
    11.0200 in

Details

  • Manufacturer Catalog
  • Product Type
    Cylindrical Roller Thrust Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)