Motion
TR-742
Thrust Bearing - 5.0000 in ID, 12.0000 in OD
MI ITEM #13758669
MFR #TR-742
Price$10,813.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - 5.0000 in ID, 12.0000 in OD
MI ITEM #13758669
MFR #TR-742

Mfr description
TR-742 S/A ROLLER THRUST BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,813.26/each

Specifications

Dimensions

  • Bore Diameter  
    5.0000 in
  • Fillet Radius
    0.1250 in
  • Outside Diameter  
    12.0000 in

Details

  • Manufacturer Catalog
  • Product Type
    Cylindrical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)