Motion
TR-746
Thrust Bearing - Cylindrical Roller Thrust Bearing, 6.0000 in ID, 12.5000 in OD, 2.6250 in Width
MI ITEM #13758673
MFR #TR-746
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Cylindrical Roller Thrust Bearing, 6.0000 in ID, 12.5000 in OD, 2.6250 in Width
MI ITEM #13758673
MFR #TR-746

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TR-746 S/A ROLLER THRUST BRG

Specifications

  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Static Load Capacity
    1097100 lbs
  • Dynamic Load Capacity
    267000 lbs
  • Fillet Radius
    0.1250 in
  • Configuration
    TR
  • Manufacturer Product Page
  • Weight
    25.85 lbs
  • Manufacturer Catalog
  • Product Type
    Cylindrical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text