Motion
TR-748
Thrust Bearing - Cylindrical Roller Thrust Bearing, 7.0000 in ID, 11.5000 in OD, 2.6250 in Width
MI ITEM #13758676
MFR #TR-748
List Price$6,988.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Cylindrical Roller Thrust Bearing, 7.0000 in ID, 11.5000 in OD, 2.6250 in Width
MI ITEM #13758676
MFR #TR-748

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,988.19/each for your price

Overview

Mfr description
TR-748 S/A ROLLER THRUST BRG

Specifications

  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Static Load Capacity
    790800 lbs
  • Dynamic Load Capacity
    213600 lbs
  • Fillet Radius
    0.1250 in
  • Configuration
    TR
  • Manufacturer Product Page
  • Weight
    37 lbs
  • Manufacturer Catalog
  • Product Type
    Cylindrical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text