Motion
TR-753
Thrust Bearing - Cylindrical Roller Thrust Bearing, 8.0000 in ID, 16.8750 in OD, 4.0000 in Width
MI ITEM #13758685
MFR #TR-753
List Price$16,849.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Cylindrical Roller Thrust Bearing, 8.0000 in ID, 16.8750 in OD, 4.0000 in Width
MI ITEM #13758685
MFR #TR-753

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$16,849.48/each for your price

Overview

Mfr description
TR-753 S/A ROLLER THRUST BRG

Specifications

  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Static Load Capacity
    2072500 lbs
  • Dynamic Load Capacity
    516400 lbs
  • Fillet Radius
    0.2500 in
  • Configuration
    TR
  • Manufacturer Product Page
  • Weight
    154 lbs
  • Manufacturer Catalog
  • Product Type
    Cylindrical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text