Motion
TR-756
Thrust Bearing - Cylindrical Roller Thrust Bearing, 10.0000 in ID, 20.8750 in OD, 5.0000 in Width
MI ITEM #13758690
MFR #TR-756
Price$35,360.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Cylindrical Roller Thrust Bearing, 10.0000 in ID, 20.8750 in OD, 5.0000 in Width
MI ITEM #13758690
MFR #TR-756

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$35,360.45/each

Specifications

Dimensions

  • Bore Diameter  
    10.0000 in
  • Fillet Radius
    0.2500 in
  • Outside Diameter  
    20.8750 in
  • Overall Width  
    5.0000 in
  • Weight
    300 lbs

Details

  • Configuration
    TR
  • Dynamic Load Capacity
    766000 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Static Load Capacity
    3250900 lbs
  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing

Overview

Mfr description
TR-756 S/A ROLLER THRUST BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought