Motion
TR-762
Thrust Bearing - Cylindrical Roller Thrust Bearing, 14.0000 in ID, 24.8750 in OD, 4.8750 in Width
MI ITEM #13758698
MFR #TR-762
Price$50,342.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Cylindrical Roller Thrust Bearing, 14.0000 in ID, 24.8750 in OD, 4.8750 in Width
MI ITEM #13758698
MFR #TR-762

Mfr description
TR-762 S/A ROLLER THRUST BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50,342.49/each

Specifications

Dimensions

  • Bore Diameter  
    14.0000 in
  • Fillet Radius
    0.2500 in
  • Outside Diameter  
    24.8750 in
  • Overall Width  
    4.8750 in
  • Weight
    370 lbs

Details

  • Configuration
    TR
  • Dynamic Load Capacity
    858100 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Static Load Capacity
    4280300 lbs
  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)