Motion
TR-765
Thrust Bearing - Cylindrical Roller Thrust Bearing, 16.0000 in ID, 27.0000 in OD, 6.0000 in Width
MI ITEM #13758702
MFR #TR-765
Price$55,963.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Cylindrical Roller Thrust Bearing, 16.0000 in ID, 27.0000 in OD, 6.0000 in Width
MI ITEM #13758702
MFR #TR-765

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$55,963.12/each

Specifications

Dimensions

  • Bore Diameter  
    16.0000 in
  • Fillet Radius
    0.2500 in
  • Outside Diameter  
    27.0000 in
  • Overall Width  
    6.0000 in
  • Weight
    510 lbs

Details

  • Configuration
    TR
  • Dynamic Load Capacity
    1041500 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Static Load Capacity
    4916300 lbs
  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing

Overview

Mfr description
TR-765 S/A ROLLER THRUST BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought