Motion
TR-771
Thrust Bearing - Cylindrical Roller Thrust Bearing, 20.0000 in ID, 23.0000 in OD, 8.0000 in Width
Mi Item #13758709
MFR #TR-771
Price$120,199.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Cylindrical Roller Thrust Bearing, 20.0000 in ID, 23.0000 in OD, 8.0000 in Width
Mi Item #13758709
MFR #TR-771

Mfr description
TR-771 S/A ROLLER THRUST BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$120,199.22/each

Specifications

Dimensions

  • Bore Diameter  
    20.0000 in
  • Fillet Radius
    0.2500 in
  • Outside Diameter  
    23.0000 in
  • Overall Width  
    8.0000 in
  • Weight
    940 lbs

Details

  • Configuration
    TR
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)