Motion
WCT-11
Thrust Bearing - Cylindrical Roller Thrust Bearing, 1.6250 in ID, 3.3430 in OD, 0.8120 in Width
Mi Item #13758765
MFR #WCT-11
Price$1,231.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Cylindrical Roller Thrust Bearing, 1.6250 in ID, 3.3430 in OD, 0.8120 in Width
Mi Item #13758765
MFR #WCT-11

Mfr description
WCT-11 ROLLER THRUST BRG W/OD SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,231.84/each

Specifications

Dimensions

  • Bore Diameter  
    1.6250 in
  • Fillet Radius
    0.0310 in
  • Outside Diameter  
    3.3430 in
  • Overall Width  
    0.8120 in

Details

  • Configuration
    WCT
  • Dynamic Load Capacity
    38900 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)