Motion
WCT-34-A
Thrust Bearing - Cylindrical Roller Thrust Bearing, 3.7500 in ID, 7.2500 in OD, 1.8750 in Width
MI ITEM #13758773
MFR #WCT-34-A
Price$2,588.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Cylindrical Roller Thrust Bearing, 3.7500 in ID, 7.2500 in OD, 1.8750 in Width
MI ITEM #13758773
MFR #WCT-34-A

Mfr description
WCT-34-A ROLLER THRUST BRG W/OD SLEEVE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,588.04/each

Specifications

Dimensions

  • Bore Diameter  
    3.7500 in
  • Fillet Radius
    0.0620 in
  • Outside Diameter  
    7.2500 in
  • Overall Width  
    1.8750 in

Details

  • Configuration
    WCT
  • Dynamic Load Capacity
    288100 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)