Motion
WCT-38-A
Thrust Bearing - Cylindrical Roller Thrust Bearing, 4.5000 in ID, 8.3120 in OD, 2.0000 in Width
MI ITEM #13758774
MFR #WCT-38-A
List Price$4,063.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Cylindrical Roller Thrust Bearing, 4.5000 in ID, 8.3120 in OD, 2.0000 in Width
MI ITEM #13758774
MFR #WCT-38-A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,063.31/each for your price

Overview

Mfr description
WCT-38-A ROLLER THRUST BRG W/OD SLEEVE

Specifications

  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Dynamic Load Capacity
    390900 lbs
  • Fillet Radius
    0.1250 in
  • Configuration
    WCT
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Product Type
    Cylindrical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text