Overview
Mfr description
WCT-45-B ROLLER THRUST BRG W/OD SLEEVE
Specifications
- Thrust Bearing TypeCylindrical Roller Thrust Bearing
- Bore Diameter
- Outside Diameter
- Overall Width
- Dynamic Load Capacity1070000 lbs
- Fillet Radius0.1250 in
- ConfigurationWCT
- Manufacturer Product Page
- Manufacturer Catalog
- Product TypeCylindrical Roller Thrust Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data