Motion
WCT-53
Thrust Bearing - Cylindrical Roller Thrust Bearing, 8.8900 in ID, 16.5000 in OD, 3.0000 in Width
Mi Item #13758780
MFR #WCT-53
Price$13,040.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - Cylindrical Roller Thrust Bearing, 8.8900 in ID, 16.5000 in OD, 3.0000 in Width
Mi Item #13758780
MFR #WCT-53

Mfr description
WCT-53 ROLLER THRUST BRG W/OD SLEEVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,040.19/each

Specifications

Dimensions

  • Bore Diameter  
    8.8900 in
  • Fillet Radius
    0.1250 in
  • Outside Diameter  
    16.5000 in
  • Overall Width  
    3.0000 in

Details

  • Configuration
    WCT
  • Dynamic Load Capacity
    1620000 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Thrust Bearing Type
    Cylindrical Roller Thrust Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)