1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SCHEERER BEARING CORP
WIR-213
Inner Ring - 2.5591 in ID, 3.1230 in OD, 2.0625 in Width
MI ITEM #
13758788
MFR #
WIR-213
Your Price
$204.28
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Bearing Rings
SCHEERER BEARING CORP WIR-213
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SCHEERER BEARING CORP
WIR-213
Inner Ring - 2.5591 in ID, 3.1230 in OD, 2.0625 in Width
MI ITEM #
13758788
MFR #
WIR-213
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$204.28
/each
(List
$234.93
)
Qty
Add to Cart
Overview
Mfr description
WIR-213 INNER RACE
Specifications
Inside Diameter
2.5591 in
Outside Diameter
3.1230 in
Overall Width
2.0625 in
Bore Diameter
2.5591 in
Bearing Series
WIR
Product Type
Inner Rings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought