Motion
XLBC-15
Radial/deep Groove Ball Bearing - Straight Bore, 15.0000 in ID, 20.0000 in OD, 2.5000 in Width, Open, Without Snap Ring
MI ITEM #13758877
MFR #XLBC-15
Price$26,051.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 15.0000 in ID, 20.0000 in OD, 2.5000 in Width, Open, Without Snap Ring
MI ITEM #13758877
MFR #XLBC-15

Mfr description
XLBC-15 RADIAL BALL BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26,051.97/each

Specifications

Dimensions

  • Bore Diameter  
    15.0000 in
  • Outside Diameter  
    20.0000 in
  • Overall Width  
    2.5000 in
  • Weight
    83.00 lbs, 37.65 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    No
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)