Specifications
Dimensions
- Bore Diameter24.5000 in
- Outside Diameter32.0000 in
- Overall Width4.0000 in
Details
- Bore TypeStraight
- Closure TypeOpen
- Number Of Rows1
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)