Specifications
Dimensions
- Bore Diameter5.6250 in
- Outside Diameter7.7500 in
- Overall Width1.0000 in
- Weight5 lbs, 2.27 kg
Details
- Bore TypeStraight
- Closure TypeOpen
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring