Motion
XLBC-6 3/8
Radial/deep Groove Ball Bearing - Straight Bore, 6.3750 in ID, 8.7500 in OD, 1.1250 in Width, Open, Without Snap Ring
MI ITEM #13758924
MFR #XLBC-6 3/8
Price$3,849.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 6.3750 in ID, 8.7500 in OD, 1.1250 in Width, Open, Without Snap Ring
MI ITEM #13758924
MFR #XLBC-6 3/8

Mfr description
XLBC-6 3/8 RADIAL BALL BRG
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,849.54/each

Specifications

Dimensions

  • Bore Diameter  
    6.3750 in
  • Outside Diameter  
    8.7500 in
  • Overall Width  
    1.1250 in
  • Weight
    8 lbs, 3.63 kg

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    No (Conrad Type)
  • Snap Ring Included
    Without Snap Ring

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)