Motion
XLBC-7-T
Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
MI ITEM #13758938
MFR #XLBC-7-T
Price$4,003.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial & Deep Groove Ball Bearing - Straight Bore, Without Snap Ring
MI ITEM #13758938
MFR #XLBC-7-T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,003.70/each

Specifications

Dimensions

  • Bore Diameter  
    7.0000 in
  • Outside Diameter  
    9.5000 in
  • Overall Width  
    1.2500 in

Details

  • Bore Type
    Straight
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring

Overview

Mfr description
XLBC-7-T RADIAL BALL BRG - PHENOLIC CAG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought