Motion
XLBH-24
Radial/deep Groove Ball Bearing - Straight Bore, 24.0000 in ID, 32.0000 in OD, 4.0000 in Width, Open, Without Snap Ring
Mi Item #13758955
MFR #XLBH-24
Price$86,889.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 24.0000 in ID, 32.0000 in OD, 4.0000 in Width, Open, Without Snap Ring
Mi Item #13758955
MFR #XLBH-24

Mfr description
XLBH-24 RADIAL BALL BRG - MAX CAPACITY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86,889.39/each

Specifications

Dimensions

  • Bore Diameter  
    24.0000 in
  • Outside Diameter  
    32.0000 in
  • Overall Width  
    4.0000 in

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Maximum Capacity
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)