Motion
XW-10
Thrust Bearing - 10.0000 in Bore, 12.5000 in OD
MI ITEM #13759366
MFR #XW-10
Price$6,467.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thrust Bearing - 10.0000 in Bore, 12.5000 in OD
MI ITEM #13759366
MFR #XW-10

Mfr description
XW-10 BALL THRUST BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,467.56/each

Specifications

Dimensions

  • Bore Diameter  
    10.0000 in
  • Outside Diameter  
    12.5000 in

Details

  • Manufacturer Catalog
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)