Motion
49-66-6800

MILWAUKEE TOOL
49-66-6800

49-66-6800
Mi Item #13759720
MFR #49-66-6800
Price$99.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-6800

49-66-6800
Mi Item #13759720
MFR #49-66-6800

Mfr description
49-66-6800 SHOCKWAVE IMPACT DUTY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $214.05)
USD$99.99/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Max Size
    15/16 in
  • Min Size
    1/4 in

Details

  • Number Of Pieces
    17
  • UPC_NO
    045242611522
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)