Motion
49-66-6802

MILWAUKEE TOOL
49-66-6802

49-66-6802
Mi Item #13759722
MFR #49-66-6802
Price$206.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-6802

49-66-6802
Mi Item #13759722
MFR #49-66-6802

Mfr description
49-66-6802 SHOCKWAVE IMPACT DUTY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$206.84/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Max Size
    1-1/2 in
  • Min Size
    3/8 in

Details

  • Number Of Pieces
    15
  • UPC_NO
    045242611546
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)