Motion
49-66-6815

MILWAUKEE TOOL
49-66-6815

49-66-6815
Mi Item #13759725
MFR #49-66-6815
Price$151.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-6815

49-66-6815
Mi Item #13759725
MFR #49-66-6815

Mfr description
49-66-6815 SHOCKWAVE IMPACT DUTY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$151.80/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Max Size
    15/16 in
  • Min Size
    1/4 in

Details

  • Number Of Pieces
    17
  • UPC_NO
    045242611676
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)