Motion
49-66-6817

MILWAUKEE TOOL
49-66-6817

49-66-6817
MI ITEM #13759727
MFR #49-66-6817
Price$178.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
49-66-6817

49-66-6817
MI ITEM #13759727
MFR #49-66-6817

Mfr description
49-66-6817 SHOCKWAVE IMPACT DUTY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$178.55/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Max Size
    1-1/2 in
  • Min Size
    3/8 in

Details

  • Number Of Pieces
    15
  • UPC_NO
    045242616640

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)