Motion
2218KC3
Self-aligning Ball Bearing - Straight, 90 mm ID, 160 mm OD, 40 mm Width, Open, C3
Mi Item #13759788
MFR #2218KC3
Price$2,209.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Straight, 90 mm ID, 160 mm OD, 40 mm Width, Open, C3
Mi Item #13759788
MFR #2218KC3

Mfr description
2218KC3 SELF ALIGNING BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,209.14/each

Specifications

Dimensions

  • Bore Diameter  
    90 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    40 mm
  • Weight
    6.812 lbs, 3.09 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Ball Screw Application
    No
  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Max Rpm
    4300 rpm
  • Maximum Operating RPM
    4300 rpm
  • Number Of Rows
    2
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    77500 N, 17422.69 lbf
  • Radial Static Load Capacity
    28700 N, 6452.02 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    2200
  • Snap Ring Included
    Without Snap Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)