Motion
23048CAG3MKC4W507TL

NSK CORP, BEARING DIV
23048CAG3MKC4W507TL

Spherical Roller Bearing - 240 mm ID, 360 mm OD, 92 mm Width, Tapered 1:12 Bore, Open
MI ITEM #13759790
MFR #23048CAG3MKC4W507TL
Price$7,598.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23048CAG3MKC4W507TL

Spherical Roller Bearing - 240 mm ID, 360 mm OD, 92 mm Width, Tapered 1:12 Bore, Open
MI ITEM #13759790
MFR #23048CAG3MKC4W507TL

Mfr description
23048CAG3MKC4W507TL SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,598.74/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Outside Diameter  
    360 mm
  • Overall Width  
    92 mm
  • Weight
    72.75 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Machined Brass
  • Closure Type
    Open
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Speed
    1100 rpm
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    230

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)