Motion
239/530CAG3MKP55W507

NSK CORP, BEARING DIV
239/530CAG3MKP55W507

Spherical Roller Bearing - 530 mm ID, 710 mm OD, 136 mm Width, Tapered 1:12 Bore, Open
Mi Item #13759801
MFR #239/530CAG3MKP55W507
Price$96,845.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
239/530CAG3MKP55W507

Spherical Roller Bearing - 530 mm ID, 710 mm OD, 136 mm Width, Tapered 1:12 Bore, Open
Mi Item #13759801
MFR #239/530CAG3MKP55W507

Mfr description
239/530CAG3MKP55W507 SPHERICAL ROLLER BR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96,845.00/each

Specifications

Dimensions

  • Bore Diameter  
    530 mm
  • Outside Diameter  
    710 mm
  • Overall Width  
    136 mm
  • Weight
    147.68 kg

Details

  • Bore Type
    Tapered 1:12
  • Cage Type
    Outer Ring
  • Closure Type
    Open
  • Dynamic Load Capacity
    658500 kN
  • Internal Clearance
    CN
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Maximum RPM (Grease)
    360 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    239
  • Static Load Capacity
    1528500 kN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)