Motion
232/500CAG3MKC3W507

NSK CORP, BEARING DIV
232/500CAG3MKC3W507

Spherical Roller Bearing - 500 mm ID, 920 mm OD, 336 mm Width, Tapered 1:12 Bore, Open
Mi Item #13759811
MFR #232/500CAG3MKC3W507
Price$208,507.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
232/500CAG3MKC3W507

Spherical Roller Bearing - 500 mm ID, 920 mm OD, 336 mm Width, Tapered 1:12 Bore, Open
Mi Item #13759811
MFR #232/500CAG3MKC3W507

Mfr description
232/500CAG3MKC3W507 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$208,507.83/each

Specifications

Dimensions

  • Bore Diameter  
    500 mm
  • Outside Diameter  
    920 mm
  • Overall Width  
    336 mm
  • Weight
    2152.63 lbs

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Machined Brass
  • Closure Type
    Open
  • Dynamic Load Capacity
    1540000 N
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Maximum Speed
    320 rpm
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical
  • Series
    232
  • Static Load Capacity
    2490000 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)