Motion
232/560CAG3MKC3W507

NSK CORP, BEARING DIV
232/560CAG3MKC3W507

Spherical Roller Bearing - 560 mm ID, 1030 mm OD, 365 mm Width, Tapered 1:12 Bore, Open
Mi Item #13759813
MFR #232/560CAG3MKC3W507
Price$330,473.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
232/560CAG3MKC3W507

Spherical Roller Bearing - 560 mm ID, 1030 mm OD, 365 mm Width, Tapered 1:12 Bore, Open
Mi Item #13759813
MFR #232/560CAG3MKC3W507

Mfr description
232/560CAG3MKC3W507 SPHERICAL ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$330,473.47/each

Specifications

Dimensions

  • Bore Diameter  
    560 mm
  • Outside Diameter  
    1030 mm
  • Overall Width  
    365 mm
  • Weight
    1338.14 kg

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass
  • Cage Type
    Outer Ring
  • Closure Type
    Open
  • Description
    Spherical roller bearing, series 232, TL: Tough and Long life steel
  • Dynamic Load Capacity
    1.09E7 N
  • Internal Clearance
    C3
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Max Rpm
    280 rpm
  • Maximum RPM (Grease)
    220 rpm
  • Maximum Speed
    280 rpm
  • Measurement Standard
    Metric
  • Product Type
    Spherical Roller Bearings
  • Series
    232
  • Static Load Capacity
    2.05E7 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)