Motion
23244CAG3MKC4W507TL

NSK CORP, BEARING DIV
23244CAG3MKC4W507TL

Spherical Roller Bearing - 220 mm ID, 400 mm OD, 144 mm Width, Tapered 1:12 Bore, Open
MI ITEM #13759817
MFR #23244CAG3MKC4W507TL
Your Price$10,261.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23244CAG3MKC4W507TL

Spherical Roller Bearing - 220 mm ID, 400 mm OD, 144 mm Width, Tapered 1:12 Bore, Open
MI ITEM #13759817
MFR #23244CAG3MKC4W507TL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10,261.25/each(List $12,576.71)

Overview

Mfr description
23244CAG3MKC4W507TL SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Dynamic Load Capacity
    1730000 N
  • Static Load Capacity
    3050000 N
  • Cage Material
    Machined Brass
  • Series
    232
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    167.55 lbs
  • Maximum Speed
    773 rpm
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text