Motion
23268CAG3MKC4P55W507

NSK CORP, BEARING DIV
23268CAG3MKC4P55W507

Spherical Roller Bearing - 340 mm ID, 620 mm OD, 224 mm Width, Tapered 1:12 Bore, Open
MI ITEM #13759818
MFR #23268CAG3MKC4P55W507
List Price$70,533.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
23268CAG3MKC4P55W507

Spherical Roller Bearing - 340 mm ID, 620 mm OD, 224 mm Width, Tapered 1:12 Bore, Open
MI ITEM #13759818
MFR #23268CAG3MKC4P55W507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$70,533.79/each for your price

Overview

Mfr description
23268CAG3MKC4P55W507 SPHERICAL ROLLER BR

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Outer Ring
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Lubrication Hole Type
    Lubrication Groove and Hole
  • Measurement Standard
    Metric
  • Dynamic Load Capacity
    4400000 N
  • Static Load Capacity
    7800000 N
  • Maximum RPM (Grease)
    400 rpm
  • Max Rpm
    530 rpm
  • Cage Material
    Brass
  • Series
    232
  • Weight
    291.73 kg
  • Maximum Speed
    530 rpm
  • Description
    Spherical roller bearing, series 232, TL: Tough and Long life steel
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text