Motion
239/600CAG3MKC3W507

NSK CORP, BEARING DIV
239/600CAG3MKC3W507

Spherical Roller Bearing - 600 mm ID, 800 mm OD, 150 mm Width, Tapered 1:12 Bore, Open
MI ITEM #13759819
MFR #239/600CAG3MKC3W507
Your Price$81,790.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
239/600CAG3MKC3W507

Spherical Roller Bearing - 600 mm ID, 800 mm OD, 150 mm Width, Tapered 1:12 Bore, Open
MI ITEM #13759819
MFR #239/600CAG3MKC3W507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$81,790.25/each(List $99,260.64)

Overview

Mfr description
239/600CAG3MKC3W507 SPHERICAL ROLLER BRG

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Cage Material
    Machined Brass
  • Series
    239
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Weight
    452.45 lbs
  • Maximum Speed
    430 rpm
  • Rolling Element
    Spherical
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought