Specifications
Dimensions
- Bore Diameter100 mm
- Outside Diameter215 mm
- Overall Width47 mm
Details
- Bore TypeStraight
- Closure TypeSingle Sealed
- Product TypeAngular Contact Bearings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)