Motion
LVQ50S-Z19NP7-7

SMC CORP OF AMERICA
LVQ50S-Z19NP7-7

LVQ50S-Z19NP7-7 HIGH PURITY CHEMICAL LIQ
Mi Item #13762002
MFR #LVQ50S-Z19NP7-7
Price$613.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
LVQ50S-Z19NP7-7

LVQ50S-Z19NP7-7 HIGH PURITY CHEMICAL LIQ
Mi Item #13762002
MFR #LVQ50S-Z19NP7-7

Mfr description
LVQ50S-Z19NP7-7 HIGH PURITY CHEMICAL LIQ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$613.85/each

Specifications

Dimensions

  • Input Port Size
    3/4 in
  • Orifice Diameter
    0.6299 in, 16 mm
  • Output Port Size
    3/4 in
  • Tube Outside Diameter
    0.7500 in, 19.05 mm
  • Tube Size
    3/4 in

Details

  • Actuation
    Air Operated
  • Flow Coefficient Cv Flow Factor Kv
    8 Cv
  • Input Port Gender
    Female
  • Material
    PVDF
  • Minimum Operating Pressure
    0.3 MPa
  • Number Of Ports
    2
  • Operating Temperature Range
    0 to 60 °C
  • Output Port Gender
    Female
  • Port Connection Type
    Flare
  • Thread Standard
    NPT
  • Thread Type
    NPT
  • Type
    2-Port Chemical Valve
  • Valve Function
    2 Way Normally Closed
  • Valve Type
    Chemical Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)