Motion
MB1B100TN-450NZ

SMC CORP OF AMERICA
MB1B100TN-450NZ

MB1B100TN-450NZ
Mi Item #13762006
MFR #MB1B100TN-450NZ
Price$339.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MB1B100TN-450NZ

MB1B100TN-450NZ
Mi Item #13762006
MFR #MB1B100TN-450NZ

Mfr description
MB1B100TN-450NZ CYLINDER, MB-Z, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$339.74/each

Specifications

Dimensions

  • Bore Diameter
    4.0000 in
  • Lead Wire Length
    0.5 m
  • Port Size
    1/2 NPT
  • Stroke
    450 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    No Switch
  • Body Option
    Square Tube
  • Body Type
    Square Tube
  • Bracket 1
    Basic
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    TN-450NZ
  • Magnet
    Without Magnet
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Basic
  • Options Included
    Rubber Bumper
  • Piston Action
    Double-Acting
  • Pivot Bracket
    No Bracket Bracket
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    MB1
  • Standards Met
    RoHS Compliant
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)