Motion
MB1D100TN-150NZ

SMC CORP OF AMERICA
MB1D100TN-150NZ

MB1D100TN-150NZ
MI ITEM #13762007
MFR #MB1D100TN-150NZ
Price$297.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MB1D100TN-150NZ

MB1D100TN-150NZ
MI ITEM #13762007
MFR #MB1D100TN-150NZ

Mfr description
MB1D100TN-150NZ CYLINDER, MB-Z, TIE ROD
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$297.02/each

Specifications

Dimensions

  • Bore Diameter
    3.9370 in

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Fixed Cushion
  • Auto-Switch
    Yes
  • Body Option
    Square Tube
  • Body Type
    Square Body
  • Bracket 1
    Double Clevis
  • Bracket 2
    Pivot Bracket
  • Cushion Type
    Rubber Bumper
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    NZ
  • Magnet
    Built-in Magnet
  • Mounting Type
    Double Clevis
  • Options Included
    Built-In Magnet, Pivot Bracket, Rubber Bumper, Tn (Npt) Thread
  • Piston Action
    Double-Acting
  • Pivot Bracket
    Pivot Bracket
  • Port Gender
    Female
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod Type
    Single Rod
  • Series
    MB
  • Type
    Tie-Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)