Motion
MB1D80TN-250Z-W

SMC CORP OF AMERICA
MB1D80TN-250Z-W

MB1D80TN-250Z-W
Mi Item #13762010
MFR #MB1D80TN-250Z-W
Price$313.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MB1D80TN-250Z-W

MB1D80TN-250Z-W
Mi Item #13762010
MFR #MB1D80TN-250Z-W

Mfr description
MB1D80TN-250Z-W CYLINDER, MB-Z, TIE ROD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$313.54/each

Specifications

Dimensions

  • Bore Diameter
    80 mm

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion
  • Auto-Switch
    Yes
  • Body Option
    Square Tube
  • Body Type
    Square Body
  • Bracket 2
    Double Knuckle Joint
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Cylinder Suffix
    W
  • Magnet
    With Magnet
  • Options Included
    Built-In Magnet, Double Knuckle Joint
  • Piston Action
    Double-Acting
  • Pivot Bracket
    Not Included
  • Port Thread Standard
    NPT
  • Product Type
    Tie Rod Air Cylinders
  • Rod Boot
    No
  • Rod End Bracket
    Double Knuckle Joint
  • Rod Type
    Single Rod
  • Series
    MB
  • Suffix For Stroke
    Z
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)