Specifications
Dimensions
- Bore Diameter40 mm
- Cylinder Size40 mm
- Thread SizeM16x1.5
Details
- ActionDouble Acting, Single Rod
- Cylinder Application TypeTie Rod Cylinder
- For Use WithTie Rod Cylinder
- Hardware TypeFoot Mount
- Mounting TypeFoot Mount
- Port Thread StandardRc
- Replacement Part TypeFoot Mount
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)