Motion
MB-50-19-C1249A

SMC CORP OF AMERICA
MB-50-19-C1249A

Pneumatic Cylinder Mounting Hardware - For use with Tie Rod Cylinder, 50 mm Bore
Mi Item #13762017
MFR #MB-50-19-C1249A
Price$9.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MB-50-19-C1249A

Pneumatic Cylinder Mounting Hardware - For use with Tie Rod Cylinder, 50 mm Bore
Mi Item #13762017
MFR #MB-50-19-C1249A

Mfr description
MB-50-19-C1249A FOOT MOUNT TIE ROD CYLIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.09/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Cylinder Size
    50 mm
  • Thread Size
    M16x1.5

Details

  • Action
    Double Acting, Single Rod
  • Cylinder Application Type
    Tie Rod Cylinder
  • For Use With
    Tie Rod Cylinder
  • Hardware Type
    Foot Mount
  • Mounting Type
    Foot Mount
  • Port Thread Standard
    Rc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)