Motion
6002LLU/EM

NTN
6002LLU/EM

Ball Bearing
Mi Item #13762027
MFR #6002LLU/EM
Price$44.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6002LLU/EM

Ball Bearing
Mi Item #13762027
MFR #6002LLU/EM

Mfr description
6002LLU/EM CORROSION RESISTANT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$44.13/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    9 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    6002LLU/EM CORROSION RESISTANT
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359856866
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)